
Avery Premium Collated Legal Exhibit Divider, Printed A to Z, 8.5"x11", 26 Tabs, White/White
Mfr # 11374
Zoro # G204947979
product price:Â $11.39
/ea
Sold in multiples of 3 for $34.17
Key Features
Features
Unpunched
Type
Index Divider
Material
Paper; Paper
Tab Color
White
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11374
Zoro #
G204947979
UPC #
72782113742
Country of Origin
Mexico
Dimensions
Divider Width
8.5"
Divider Length
11"
Details
Features
Unpunched
Type
Index Divider
Material
Paper; Paper
Tab Color
White
Sheet Standard
Letter
Total Number of Dividers
1
Tabs per Set
27
Tab Title
Table of Contents
Tab Position
Side
Description
use collated legal dividers to organize index briefs, legal briefs, mortgage documentation files, and more. White paper stock dividers feature clear, ripproof, reinforced side tabs. Tabs are printed from a to z on both sides with avery style helvetica bold typestyle so you can easily access the documents you need. Binding edge is unpunched so indexes can fit any binding system. Design conforms to all state and federal requirements. Index dividers include a table of contents tab.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.