
Avery, PRINT AND APPLY INDEX MAKER CLEAR LABEL DIVIDERS, 5 WHITE TABS, LETTER
Mfr # 11490
Zoro # G710778920
product price: $8.15
/eaKey Features
Features
Customizable
Divider Color
White
Tab Color
White
Tabs per Set
5
Divider Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11490
Zoro #
G710778920
UPC #
72782114909
Country of Origin
Mexico
Dimensions
Divider Width
8.5in
Divider Length
11in
Details
Item
Index Divider
Features
Customizable
Divider Color
White
Tab Color
White
Tabs per Set
5
Divider Material
Paper
Number of Holes Punched
3
Total Number of Dividers
5
Tab Style
Print-on
Printer Type Compatibility
Laser
Tab Material
Paper
Description
Whether you're organizing a single project or creating multiple sets, Index Maker clear labels virtually disappear on divider tabs to give you a professional printed-on look. The Easy Apply label strip lets you label all tabs at once. Easy to customize with free templates from Avery Design & Print. Big Tab and Extra Wide selections offer greater convenience in office-wide references. Standard and mini size selections provide streamlined indexing in standard binders, planners and small personal binders. For laser and inkjet printers. Big Tab40% larger tabs for more printing/writing space! Index Divider Style: Customizable; Index Divider Size: 11 x 8.5; Punched/Unpunched: 3-Hole Punched; For Use With: Ring Binders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.