Zoro Homepage

Avery, PRINTABLE MAILING SEALS, 1in DIA., CLEAR, 5248, 32PK

  • Mfr # 05248

  • Zoro # G110794476


product price: $11.55
/pk 32, $0.36/ea

Key Features

Material
Film
Shape
Round
Total Number of Labels
480
Color
Clear
Features
Write-on Label
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05248
Zoro #
G110794476
UPC #
072782052485
Country of Origin
Mexico

Dimensions

Label Diameter
1in

Details

Item
Mailing Seal Label
Material
Film
Shape
Round
Total Number of Labels
480
Color
Clear
Features
Write-on Label
Number of Labels per Sheet
15
Print Technology
Inkjet
Adhesive Type
Permanent
Finishing
Glossy
Number of Sheets
32

Description

Seal it, send it and smile. Flyers, newsletters, brochures and more stay securely fastened in the mail with these mailing seals. Affix the seals to the edge of the pages, and the permanent adhesive keeps mailings from unfolding while in transit. Customize with free templates available from Avery Design & Print. Sealing is the smart way to ensure safe mailing, so you can smile without worry. Shape: Round; Label Size - text: 1in dia; Label Colors: Clear; Color Family: Clear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.