
Avery Protect 'n Tab Top Loading Sheet Protector, 8-1/2"W x 11"H, Clear, 5 Tabs/Set
Mfr # 74160
Zoro # G604948026
product price: $13.75
/eaSold in multiples of 2 for $27.50
Key Features
Features
Top Loading
Type
Sheet Protector
Material
Polypropylene
Color
Clear
Application/Usage
Report
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74160
Zoro #
G604948026
UPC #
77711741607
Country of Origin
Canada
Dimensions
Sheet Size
8 1/2" Width x 11" Length
Details
Features
Top Loading
Type
Sheet Protector
Material
Polypropylene
Color
Clear
Application/Usage
Report
Media Capacity
1
Supported Binder Type
Ring Binder
Shape
Rectangular
Sheet Standard
Letter
Media Type
Sheet
Description
Avery protect 'n tab top loading sheet protector, 8-1/2"w x 11"h, clear, 5 tabs top-loading sheet protectors include tabs. Insert title page into index for a customized professional look. Specially formulated nonstick polypropylene material is acid-free and archival-safe and won't lift print off inserts. Tab inserts are laser/inkjet printer compatible. Avery offers many easy-to-use templates for microsoft word and other popular software programs. Each top-loading page holds a letter-size sheet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.