
Avery Thermal Printer Labels, Address, 1-1/8 x 3-1/2, White, 260 Labels/Box
Mfr # 4150
Zoro # G404950953
product price: $40.35
/eaKey Features
Material
Paper
Label Width
3 1/2"
Shape
Rectangle
Adhesive
Permanent
Total Number of Labels
260
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4150
Zoro #
G404950953
UPC #
72782041502
Country of Origin
Mexico
Dimensions
Label Width
3 1/2"
Label Length
1 1/8"
Details
Item
Address Label
Material
Paper
Shape
Rectangle
Adhesive
Permanent
Total Number of Labels
260
Labels per Sheet
130
Color
Bright White
Features
Stick & Stay, Water Resistant
Print Technology
Direct Thermal
Number of Sheets
2
Finishing
Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.