
Avery Thermal Printer Labels, Shipping, 2-1/8 x 4, White, 140/Roll, 1 Roll/Box
Mfr # 4153
Zoro # G304950978
product price: $32.25
/eaKey Features
Adhesive
Permanent
Width
4 in
Label Maker Tape Finish
Matte
Material
Paper
Color
Bright White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4153
Zoro #
G304950978
UPC #
72782041533
Country of Origin
Mexico
Dimensions
Width
4 in
Length
2-1/8 in
Details
Item
Shipping Label
Adhesive
Permanent
Label Maker Tape Finish
Matte
Material
Paper
Color
Bright White
Label Type
Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.