
Avery Top-Load Polypropylene Sheet Protector, Heavy, Legal, Diamond Clear, 25/Pack
Mfr # 73897
Zoro # G508439552
product price: $29.25
/eaSold in multiples of 2 for $58.50
Key Features
Material
Polypropylene
Color
Clear
Features
Top Loading
Sheet Size
8 1/2" Width x 14" Length
Sheet Standard
Legal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73897
Zoro #
G508439552
UPC #
77711738973
Country of Origin
China
Dimensions
Sheet Size
8 1/2" Width x 14" Length
Details
Item
Sheet Protector
Material
Polypropylene
Color
Clear
Features
Top Loading
Sheet Standard
Legal
Accessibility
Top Loading
Shape
Rectangular
Media Type
Sheet
Supported Binder Type
Ring Binder
Number of Rings
3
Media Capacity
1
Application/Usage
Report
Number of Holes Punched
3
Description
the solution to keeping your important papers protected is cleardiamond clear, in fact. These heavyweight and super heavyweight sheet protectors are designed both to protect your papers and show them off impressively. Diamond-clear material delivers a crisp view of your pages as well as durable protection. Easy load feature makes inserting sheets fast and easy. The acid-free and archival-safe material ensures your pages stay in top condition and that print remains on your papers, rather than transferring to the sheet protector. The clear binding edge rounds out the professional look of your presentations and other documents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.