Avery, True Print Clean Edge Business Cards, Inkjet, 2 X 3 1/2, White, 400PK

  • Mfr # 8877

  • Zoro # G310771604


product price: $41.75
/pk 400, $0.10/ea

Key Features

Color
White
Features
Rounded Corner
Material
Card Stock
Sheet Size
2in x 3 1/2in
Grammage
254 g/m&#178,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8877
Zoro #
G310771604
UPC #
72782088774
Country of Origin
Mexico

Dimensions

Sheet Size
2in x 3 1/2in

Details

Item
Business Card
Color
White
Features
Rounded Corner
Material
Card Stock
Grammage
254 g/m&#178,
Print Technology
Inkjet
Total Number of Sheets
40
Brightness
110
Application/Usage
Card
Surface Finish
Matte

Description

Are you looking for professional business cards without having to pay the professionally printed price? Then our premium Clean Edge Business Cards are exactly what you're looking for. You only have to print as many as you need and they're great as personal contact cards, appointment reminders, coupons, loyalty cards and gift tags as well. You can easily personalize and print on one or both sides using your printer. Use our free templates or pre-designs or come up with your own idea at Avery Design & Print. Stack the deck in your favor with these premium printable cards. True PrintCards are designed for a reliable printer feed. Paper Colors: White; Finish: Matte; Paper Weight: 94 lb; Card Width: 3.5in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.