
Avery, ULTRA TABS REPOSITIONABLE MARGIN TABS, 1/5-CUT TABS, ASSORTED NEON, 2.5in WIDE, 24PK
Mfr # 74767
Zoro # G510778601
product price: $5.69
/pk 24, $0.24/eaSold in multiples of 2 for $11.38
Key Features
Features
Reusable
Tab Color
Neon Pink
Number of Tabs
24
Tab Width
2.50in
Tab Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74767
Zoro #
G510778601
UPC #
72782747671
Country of Origin
Mexico
Dimensions
Tab Width
2.50in
Tab Height
1in
Details
Item
File Tab
Features
Reusable
Tab Color
Neon Pink
Number of Tabs
24
Tab Material
Paper
Tab Style
Write-on
Description
Sturdy, self-adhesive repositionable tabs that make indexing, marking, referencing and separating documents quick and easy. Writable on both sides of the tab, and the adhesive body is clear so you can see text underneath. Durable enough to turn pages like a divider, and they stick securely but remove cleanly with no residue. Ideal to use for organizing and marking key information in notebooks, files, books, planners and more. Perfect for home, office and school. Margin TabsWide, slim-body, 2.5in x 1in tabs fit on the margins of pages without obscuring text. File Insert/Tab Type: All-Purpose Tabs; Tab Cut: 1/5-Cut; Colors: Assorted Neon; Color Family: Multicolor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.