
Avery, ULTRADUTY GHS CHEMICAL WATERPROOF AND UV RESISTANT LABELS, 8.5 X 11, WHITE, 50PK (Discontinued)
- Mfr # 60501
- Zoro # G110793745
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60501
Zoro #
G110793745
UPC #
72782605018
Country of Origin
Mexico
Dimensions
Label Width
8-1/2 in
Label Length
11in
Details
Item
Warning Label
Color
White
Total Number of Labels
50
Label Maker Tape Finish
Matte
Material
Film
Adhesive
Permanent
Shape
Rectangle
Features
Chemical Resistant
Number of Labels per Sheet
1
Number of Sheets
50
Print Technology
Laser
Description
Waterproof and resistant to chemicals, abrasion, sun, tearing, and harsh temperatures. High-performance adhesive. Ideal for labeling drums, totes, pails, jugs and bottles. For Laser PrintersLetter-sized, 8.5 x 11 sheets. Shape: Rectangular; Label Size - text: 8.5 x 11; Label Colors: White; Color Family: White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.