
Avery, VIBRANT INKJET COLOR-PRINT LABELS W/ SURE FEED, 2 X 4, MATTE WHITE, 200PK
Mfr # 8253
Zoro # G610778594
product price: $26.95
/pk 200, $0.13/eaKey Features
Color
White
Label Width
2in
Total Number of Labels
200
Shape
Rectangle
Adhesive
Permanent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8253
Zoro #
G610778594
UPC #
72782082536
Country of Origin
Mexico
Dimensions
Label Width
2in
Label Length
4in
Details
Item
Shipping Label
Color
White
Total Number of Labels
200
Shape
Rectangle
Adhesive
Permanent
Material
Paper
Label Maker Tape Finish
Matte
Features
Permanent Adhesive
Number of Labels per Sheet
10
Number of Sheets
20
Print Technology
Inkjet
Description
Labels can be printed with vivid color and sharp text and are ideal for special mailings, messages, invitations and announcements. Easy to customize with free templates and designs using Avery Design & Print. 8.5in x 11in sheets for color laser and inkjet printers. Inkjet Labels with Sure FeedDesigned for a reliable printer feed. Shape: Rectangular; Label Size - text: 2 x 4; Label Colors: Matte White; Color Family: White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.