
Avery WorkSaver Big Tab Insertable Tab Divider, Blank, 8.5"x11", 5 Tabs, White/Multicolor
Mfr # 11121
Zoro # G604938881
product price: $3.99
/eaSold in multiples of 4 for $15.96
Key Features
Features
Tear Resistant
Type
Tab Divider
Material
Paper; Plastic
Divider Color
White
Tab Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11121
Zoro #
G604938881
UPC #
72782111212
Country of Origin
China
Dimensions
Divider Length
11"
Divider Width
8.5"
Details
Features
Tear Resistant
Type
Tab Divider
Material
Paper; Plastic
Divider Color
White
Tab Color
Multicolor
Printer Type Compatibility
Laser
Tab Title
5
Number of Holes Punched
3
Tabs per Set
5
Total Number of Dividers
5
Description
dividers feature a special tab design so inserts are secure yet easy to insert and remove from the multicolored tabs. Bigger tabs and inserts provide 50 percent more printing space for tab titles than traditional, insertable tab dividers. Insertable dividers feature white paper and double gold-reinforced edges. Avery offers many easy-to-use templates for microsoft word and other popular software programs. Create and update tab inserts using your laser or inkjet printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.