
Avery WorkSaver Big Tab Insertable Tab Divider, Print-on, 8.5"x11", 5 Tabs, White
Mfr # 11122
Zoro # G504947983
product price: $6.75
/eaSold in multiples of 4 for $27.00
Key Features
Features
Tear Resistant
Type
Tab Divider
Material
Paper; Plastic
Divider Color
White
Tab Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11122
Zoro #
G504947983
UPC #
72782111229
Country of Origin
China
Dimensions
Divider Length
11"
Divider Width
8.5"
Details
Features
Tear Resistant
Type
Tab Divider
Material
Paper; Plastic
Divider Color
White
Tab Color
Clear
Tabs per Set
5
Tab Title
5
Printer Type Compatibility
Laser
Total Number of Dividers
5
Number of Holes Punched
3
Description
dividers feature a special tab design so inserts are secure yet easy to insert and remove into the clear tabs. Bigger tabs and inserts provide 50 percent more printing space for tab titles than traditional, insertable tab dividers. Insertable dividers feature white paper and double gold-reinforced edges. Avery offers many easy-to-use templates for microsoft word and other popular software programs. Create and update tab inserts using your laser or inkjet printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.