Zoro Homepage

BINDER, VU11X8.5, 1/2CAP, BK

  • Mfr # 05705

  • Zoro # G710771303


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Binder Sheet Capacity
100
Binder Ring Size
0.50 in
Sheet Size
8 1/2in Width x 11in Length
Material
Polypropylene
Binder Features
Customizable Spine/Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05705
Zoro #
G710771303
UPC #
77711057050
Country of Origin
United States

Dimensions

Binder Ring Size
0.50 in
Sheet Size
8 1/2in Width x 11in Length
Binder Size Capacity
1/2in

Details

Item
Ring Binder
Binder Sheet Capacity
100
Color
Black
Material
Polypropylene
Binder Features
Customizable Spine/Cover
Number of Pockets
2
Pocket Location
Internal
Number of Fasteners
3
Sheet Standard
Letter
Fastener Type
Round Ring

Description

Perfect for light-use, this slim binder is a convenient and lightweight solution. Textured clear cover hides surface damage resulting from normal use. Put your personal stamp on the binder by designing a customized cover from Avery Design & Print. Tuck important handouts, pamphlets and other loose or unpunched paperwork into the two interior pockets for quick access. Rings are either back-mounted for a clean spine and pages lie flat, or spine-mounted with concealed rivets - perfect for customizing front and back layers. It's the friend your papers never knew they were missing. Back-Mounted RingsTextured clear cover; pages lie flat. Binder Type: Ring; Binder Style: View; Binder Size Capacity: 0.5in; Binder Sheet Capacity: 100.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.