
BNDR, RNG, 11X8.5, 1IN, BK
Mfr # 03301
Zoro # G710771280
product price: $3.45
/eaSold in multiples of 2 for $6.90
Key Features
Binder Sheet Capacity
175
Color
Black
Sheet Size
8 1/2in Width x 11in Length
Material
Polypropylene
Binder Features
Pocket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03301
Zoro #
G710771280
UPC #
77711033016
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Binder Size Capacity
1in
Details
Item
Ring Binder
Binder Sheet Capacity
175
Color
Black
Material
Polypropylene
Binder Features
Pocket
Number of Pockets
2
Fastener Location
Back-mounted
Sheet Standard
Letter
Pocket Location
Internal
Number of Fasteners
3
Fastener Type
Round Ring
Description
Simple is the smart way to go. For convenient organization of your documents, it doesn't get much simpler than this handy Economy Binder. Three round rings hold papers to let you flip through notes, reports and more without getting your pages out of order. With room to spare, class notes, employee handbooks and other important papers will find a perfect home. Slip loose pages into the two interior pockets for easy access later. Rings are mounted on back cover for a clean spine and pages lie flat. Binder Type: Ring; Binder Style: Non-View; Binder Size Capacity: 1in; Binder Sheet Capacity: 175.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.