Zoro Homepage

BNDR, RNG, DURABLE, 2in, BK

  • Mfr # 27550

  • Zoro # G110771293


product price: $11.89
/ea

Key Features

Binder Sheet Capacity
530
Color
Black
Sheet Size
8 1/2in Width x 11in Length
Material
Polypropylene
Binder Features
Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27550
Zoro #
G110771293
UPC #
77711275508
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Binder Size Capacity
2in

Details

Item
Ring Binder
Binder Sheet Capacity
530
Color
Black
Material
Polypropylene
Binder Features
Pocket
Number of Pockets
2
Fastener Type
Slant Ring
Number of Fasteners
3
Sheet Standard
Letter
Fastener Location
Back-mounted
Pocket Location
Internal

Description

Durable binder features a sturdy construction that's ideal for frequent referencing. The DuraHinge design is stronger, lasts longer and resists tearing, and the DuraEdge feature makes the sides and top more pliable, providing greater split resistance. Deeply textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. The binder features wider front and back panels to fully cover standard dividers and sheet protectors. Slant rings have a higher page capacity when compared to the same size round rings. Pages lie flat with back-mounted rings. Two interior pockets provide plenty of room to store both punched and unpunched paperwork. Binder Type: Ring; Binder Style: Non-View; Binder Size Capacity: 2in; Binder Sheet Capacity: 500.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.