
Brochures, 8.5x11, White, PK100
Mfr # 8324
Zoro # G5031236
product price:Â $25.79
/pk 100, $0.26/eaKey Features
Sheet Size
8 1/2" x 11"
Color
Matte White
Brightness
108
Paper Size Name
Letter
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8324
Zoro #
G5031236
UPC #
072782083243
Country of Origin
Mexico
Dimensions
Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Size
8.5 x 11
Sheet/Roll Size
8.5 x 11
Details
Item
Tri-Fold Brochures
Color
Matte White
Brightness
108
Finish
Matte
Features
Smudge-free, Heavyweight, Double-sided, Jam-free
Weight
2.56 lbs
Brightness Rating (US)
92
Paper Basis Weight (lb)
85 lb Text
Paper/Media Color(s)
Matte White
Paper Finish
Matte
Paper Grade (gsm)
126 gsm
Machine Compatibility
Inkjet Printers
Paper Weight
85 lb
Recycled Content
0%
Total Number of Sheets
100
Description
Tri-Fold Brochures, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.