Zoro Homepage

Business Cards, Laser, 2x3.5, PK250

  • Mfr # 5371

  • Zoro # G5031586


product price: $15.19
/pk 250, $0.06/ea

Key Features

Color
White
Holds
250
Width
3.5"
Height
2"
Includes
(25) Printable Sheets, (250) 2 x 3 1/2 in Blank Business Cards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5371
Zoro #
G5031586
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3.5"
Height
2"
Size
8.5 x 11
Overall Height
2 in
Overall Width
3 1/2 in

Details

Item
Printable Business Cards
Color
White
Holds
250
Includes
(25) Printable Sheets, (250) 2 x 3 1/2 in Blank Business Cards
Material
Paper
Finish
Uncoated
Weight
0.705 lbs
Machine Compatibility
Laser
Cards Per Sheet
10
Paper Weight
80 lb

Description

Printable Business Cards, White, Paper, Includes (25) Printable Sheets, (250) 2 x 3 1/2 in Blank Business Cards, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.