
CARD, CE BUSINESS 200, WHT
Mfr # 5871
Zoro # G110771583
product price: $22.69
/eaKey Features
Color
White
Features
Smudge-free
Outside Length
3.5in
Outside Width
2in
Material
Card Stock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5871
Zoro #
G110771583
UPC #
72782058715
Country of Origin
Mexico
Dimensions
Outside Length
3.5in
Outside Width
2in
Sheet Size
8 1/2in x 11in
Details
Item
Business Card
Color
White
Features
Smudge-free
Material
Card Stock
Brightness
145
Application/Usage
Business Card
Print Technology
Laser
Surface Finish
Matte
Total Number of Sheets
20
Grammage
247 g/m²,
Sheet Standard
A4
Description
Are you looking for professional business cards without having to pay the professionally printed price? Then our premium Clean Edge Business Cards are exactly what you're looking for. You only have to print as many as you need and they're great as personal contact cards, appointment reminders, coupons, loyalty cards and gift tags as well. You can easily personalize and print on one or both sides using your printer. Use our free templates or pre-designs or come up with your own idea at Avery Design & Print. Stack the deck in your favor with these premium printable cards. Paper Colors: White; Finish: Uncoated; Paper Weight: 91 lb; Card Width: 3.5in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.