Zoro Homepage

Clear Front Report Cover, Blue, Pk25

  • Mfr # 47961

  • Zoro # G5031708


product price: $46.59
/pk 25, $1.86/ea

Key Features

Color
Clear
Material
Polypropylene
Size
8.5 x 11
File Fastener Type
Prong Fastener
Sheet Size
8.5 x 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47961
Zoro #
G5031708
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
8.5 x 11
Sheet Size
8.5 x 11
File Size
Letter
Compatible Sheet Height
11 in
Compatible Sheet Width
8 1/2 in
Sheet Capacity Size
1/8 in

Details

Item
Report Cover
Color
Clear
Material
Polypropylene
File Fastener Type
Prong Fastener
Paper Capacity
0.13"
Sheet Capacity
20
Features
Durable, Dirt Resistant, Embossed, Moisture Resistant, Heavy Duty, Long Lasting, Clear Front, Scratch Resistant
Weight
5.66 lbs
Spine Color
Dark Blue
Cover Material
Polypropylene
Front Cover Color
Clear
Sheet Type
Punched
Number of Fasteners
3
Report Cover Quantity
25
Fastener Material
Metal

Description

Report Cover, Color Blue, Clear, Material Plastic, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.