Clear Inkjet Labels, 1x2 5/8, PK300
Mfr # 18660
Zoro # G5012555
product price: $13.76
/pk 300, $0.05/eaKey Features
Printer Series Compatibility
Inkjet Printers
Color
Clear
Adhesive
Permanent Self-Adhesive
Material
Paper
Background Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18660
Zoro #
G5012555
UPC #
-
Country of Origin
Mexico
Dimensions
Size
1 x 2.63
Details
Item
Clear Inkjet Labels, 1x2 5/8,PK300
Printer Series Compatibility
Inkjet Printers
Color
Clear
Adhesive
Permanent Self-Adhesive
Material
Paper
Background Color
Clear
Total Number of Labels
300
Shape
Rectangular
Label Maker Tape Finish
Matte
Weight
0.315 lbs
Features
Easy Peel, Jam Resistant, Permanent Adhesive, Pop Up Edge
Labels Per Sheet
30
Description
Easy Peel(R) Clear Mailing Labels, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.