Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear laser Label, 60 Up, PK600

  • Mfr # 15695

  • Zoro # G5012668


product price: $15.69
/pk 600, $0.03/ea

Key Features

Printer Series Compatibility
Laser Printers
Color
Clear
Material
Paper
Adhesive
Permanent Self-Adhesive
Total Number of Labels
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15695
Zoro #
G5012668
UPC #
-
Country of Origin
Mexico

Dimensions

Size
0.66 x 1.75

Details

Item
Clear laser Label,60 Up,PK600
Printer Series Compatibility
Laser Printers
Color
Clear
Material
Paper
Adhesive
Permanent Self-Adhesive
Total Number of Labels
600
Shape
Rectangular
Label Maker Tape Finish
Matte
Background Color
Clear
Weight
0.32 lbs
Features
Peeling Resistant, Easy Peel, Pop Up Edge, Permanent Adhesive, Peel & Stick, Curl Resistant
Labels Per Sheet
60

Description

Easy Peel(R) Clear Mailing Labels, Package Quantity 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.