Clear, Sheet Protector, 100PK
Mfr # 75536
Zoro # G5010778
product price: $15.55
/pk 100, $0.16/eaKey Features
Material
Polypropylene
Sheet Capacity
10
Number of Tabs
0
Thickness
Standard
Color
Semi-Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75536
Zoro #
G5010778
UPC #
-
Country of Origin
China
Dimensions
Thickness
Standard
Sheet Size
8 1/2" Width x 11" Length
Insert Size
8.5 x 11
Overall Height
11 in
Paper Size
Letter
Overall Width
8 1/2 in
Details
Item
Sheet Protector
Material
Polypropylene
Sheet Capacity
10
Number of Tabs
0
Color
Semi-Clear
Features
Standard—Standard weight protection for lightly referenced documents.
Product Type
Sheet Protector
Application
Standard 3-Ring Binders
Number of Holes Punched
3
Load Orientation
Top
Sheet Protector Type
Ring Binder
Document Loading
Top
Description
Sheet Protector, Color Semi Clear, Number of Tabs 0, Tab Color Not Applicable, Material Polypropylene, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.