Copy Labels, 1-1/2x2.81, 21C, PK100
Mfr # 5360
Zoro # G5011660
product price: $45.29
/pk 100, $0.45/eaKey Features
Printer Series Compatibility
Copiers
Color
White
Material
Paper
Adhesive
Permanent Self-Adhesive
Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5360
Zoro #
G5011660
UPC #
-
Country of Origin
Mexico
Dimensions
Size
1.5 x 2.81
Details
Item
Copy Labels,1-1/2x2.81,21C,PK100
Printer Series Compatibility
Copiers
Color
White
Material
Paper
Adhesive
Permanent Self-Adhesive
Background Color
White
Shape
Rectangular
Weight
2.45 lbs
Features
White Address Labels
Labels Per Sheet
21
Labels Per Unit
2100
Description
Copier Mailing Labels, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.