Shop AVERY DENNISON
See all product information
Create Account
Disk Labels, PK375
- Mfr # 6490
- Zoro # G5011119
product price:Â
$
128.99
/pk of 375, $0.34/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
Inkjet Printers; Laser Printers
Label Type
Diskette Labels
Color
White
Adhesive
Removable Self-Adhesive
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6490
- Zoro #
- G5011119
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Diskette Labels
- Printer Series Compatibility
- Inkjet Printers; Laser Printers
- Label Type
- Diskette Labels
- Color
- White
- Adhesive
- Removable Self-Adhesive
- Material
- Paper
- Label Maker Tape Finish
- Matte
- Shape
- Square
- Background Color
- White
- Weight
- 0.662 lbs
- Features
- Smudge-free, Removable
- Media
- 3.5" Diskette
- Labels Per Unit
- 375
Description
Diskette Labels, Package Quantity 375
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.