Display Sheet Protector, Clear, PK10
Mfr # 74404
Zoro # G4789060
product price: $9.75
/pk 10, $0.98/eaKey Features
Material
Polypropylene
Sheet Capacity
20
Number of Tabs
0
Thickness
Heavy
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74404
Zoro #
G4789060
UPC #
-
Country of Origin
China
Dimensions
Thickness
Heavy
Sheet Size
8 1/2" Width x 11" Length
Size
8.5 x 11
Overall Width
8 1/2 in
Overall Height
11 in
Paper Size
Letter
Details
Item
Sheet Protector
Material
Polypropylene
Sheet Capacity
20
Number of Tabs
0
Color
Clear
Features
Self-adhesive, Acid-free, Heavyweight, Archival-safe, Durable, Spill Resistant, Removable, Tear Resistant, Dirt Resistant
Product Type
Sheet Protector
Finish
Diamond Clear
Application
Frequently Changed Documents; Schedules; Work Orders
Capacity
20
Weight
0.317 lbs
Load Orientation
Top
Sheet Protector Type
Display
Document Loading
Top
Description
Sheet Protector, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Material Polypropylene, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.