Zoro Homepage

Durable Binder, 1 Cap 11inx8-1/2in

  • Mfr # 27201

  • Zoro # G410771320


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Binder Sheet Capacity
250
Color
Red
Sheet Size
8 1/2in Width x 11in Length
Material
Polypropylene
Binder Features
Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27201
Zoro #
G410771320
UPC #
77711272019
Country of Origin
Mexico

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Binder Size Capacity
1in

Details

Item
Reference Binder
Binder Sheet Capacity
250
Color
Red
Material
Polypropylene
Binder Features
Durable
Number of Pockets
2
Fastener Location
Back-mounted
Number of Fasteners
3
Fastener Type
Slant Ring
Pocket Location
Internal
Sheet Standard
Letter

Description

Durable binder features a sturdy construction that's ideal for frequent referencing. The DuraHinge design is stronger, lasts longer and resists tearing, and the DuraEdge feature makes the sides and top more pliable, providing greater split resistance. Deeply textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. The binder features wider front and back panels to fully cover standard dividers and sheet protectors. Slant rings have a higher page capacity when compared to the same size round rings. Pages lie flat with back-mounted rings. Two interior pockets provide plenty of room to store both punched and unpunched paperwork. Binder Type: Ring; Binder Style: Non-View; Binder Size Capacity: 1in; Binder Sheet Capacity: 220.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.