Easy Peel Address Labels 1" x 2-5/8", 250 Sheets, 7500/Box
Mfr # 5960
Zoro # G5011380
product price: $98.35
/pk 7500, $0.01/ea
Free Shipping & Returns
Key Features
Printer Series Compatibility
Laser Printers
Color
White
Standards
FSC Certified
Green Environmental Attribute
FSC Mix
Adhesive
Permanent Self-Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5960
Zoro #
G5011380
UPC #
-
Country of Origin
Mexico
Dimensions
Size
1 x 2.63
Details
Item
Address Labels,1x2.625,30/Sh,PK7500
Printer Series Compatibility
Laser Printers
Color
White
Standards
FSC Certified
Green Environmental Attribute
FSC Mix
Adhesive
Permanent Self-Adhesive
Material
Paper
Shape
Rectangular
Total Number of Labels
7500
Label Maker Tape Finish
Matte
Background Color
White
Features
Easy Peel, Stick & Stay, Permanent Adhesive, Smudge-free, Jam Resistant, Customizable
Weight
5.66 lbs
Labels Per Sheet
30
Description
Easy Peel(R) Address Labels, Package Quantity 7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.