Flast, Laser Labels, PK450
Mfr # 5979
Zoro # G5011240
product price: $15.89
/pk 450, $0.04/eaKey Features
Printer Series Compatibility
Laser Printers
Color
Neon Green; Neon Magenta; Neon Yellow
Material
Paper
Adhesive
Permanent Self-Adhesive
Background Color
Assorted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5979
Zoro #
G5011240
UPC #
-
Country of Origin
Mexico
Dimensions
Size
1 x 2.63
Details
Item
Flast, Laser Labels,PK450
Printer Series Compatibility
Laser Printers
Color
Neon Green; Neon Magenta; Neon Yellow
Material
Paper
Adhesive
Permanent Self-Adhesive
Background Color
Assorted
Shape
Rectangular
Total Number of Labels
450
Label Maker Tape Finish
Matte
Features
Permanent Adhesive, Smudge Resistant, Jam Resistant, Stick & Stay
Weight
0.501 lbs
Labels Per Sheet
30
Description
High-Visibility ID Labels, Package Quantity 450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.