Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glue Stick, Clear, 1.27 oz

  • Mfr # 196

  • Zoro # G104936431


original price: $29.59
9% off
new price: $26.65
/ea

Key Features

Color
Clear
Materials Bonded
Scrapbooking, Paper, Cardboard, Craft, Plastic Screws, Polystyrene, Fabric, Photo
Container Size
1.27 oz
Standards
ACMI, ASTM D4236
Characteristics
Acid-free, Odorless, Photo-safe, Washable, Permanent, Permanent Adhesive, PVC-free, Non-toxic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196
Zoro #
G104936431
UPC #
71709001964
Country of Origin
China

Dimensions

Container Size
1.27 oz

Details

Item
Glue Stick
Color
Clear
Materials Bonded
Scrapbooking, Paper, Cardboard, Craft, Plastic Screws, Polystyrene, Fabric, Photo
Standards
ACMI, ASTM D4236
Characteristics
Acid-free, Odorless, Photo-safe, Washable, Permanent, Permanent Adhesive, PVC-free, Non-toxic

Description

Avery permanent glue stics, clear application, 1.27 oz, stick securely fastens paper, cardboard, photographs and more for great crafting and scrapbooking. Photo-safe formula is acid-free and won't harm precious materials. Dries clear and wrinkle free. Washes easily out of clothes. Adhesive type: stick; color dried: clear; color on application: clear; washable: yes. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.