Zoro Homepage

Glue Stick, White, 0.26 oz, Aerosol Can

  • Mfr # 98096

  • Zoro # G904936464


original price: $28.19
6% off
new price: $26.39
/ea

Key Features

Color
White
Materials Bonded
Photo, Paper, Foam Board, Glass, School, Fabric, Craft, Cardboard, Arts, Cloth
Container Size
0.26 oz
Container Type
Aerosol Can
Standards
ACMI, ASTM D 4236
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98096
Zoro #
G904936464
UPC #
71709980962
Country of Origin
Mexico

Dimensions

Container Size
0.26 oz

Details

Item
Glue Stick
Color
White
Materials Bonded
Photo, Paper, Foam Board, Glass, School, Fabric, Craft, Cardboard, Arts, Cloth
Container Type
Aerosol Can
Standards
ACMI, ASTM D 4236
Characteristics
Non-toxic, PVC-free, Acid-free, Washable, Permanent Adhesive, Photo-safe, Fast-drying, Archival-safe, Permanent

Description

Avery permanent glue stics, purple application, .26 oz, 6/pack securely fastens paper, cardboard, photographs and more for great crafting and scrapbooking. Photo-safe formula is acid-free and won't harm precious materials. Dries clear and wrinkle free. Washes easily out of clothes. Adhesive type: stick; color dried: clear; color on application: purple; washable: yes. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.