Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glue Stick, White, 0.28 oz, 6 PK

  • Mfr # 98095

  • Zoro # G710826409


product price: $4.79
/pk 6, $0.80/ea
Sold in multiples of 2 for $9.58

Key Features

Color
White
Application
Photo, Craft, School, Fabric, Cardboard, Arts, Paper, Project, Foam Board, Glass, Cloth, Scrapbooking
Container Size
0.28 oz
Standards
ACMI; ASTM D 4236
Characteristics
Washable, Non-toxic, PVC-free, Permanent, Photo-safe, Acid-free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98095
Zoro #
G710826409
UPC #
71709980955
Country of Origin
Mexico

Dimensions

Container Size
0.28 oz

Details

Item
Glue Stick
Color
White
Application
Photo, Craft, School, Fabric, Cardboard, Arts, Paper, Project, Foam Board, Glass, Cloth, Scrapbooking
Standards
ACMI; ASTM D 4236
Characteristics
Washable, Non-toxic, PVC-free, Permanent, Photo-safe, Acid-free

Description

Neat, smooth, easy. Quick-drying, strong and permanent. Perfect for paper, cardboard, fabric and photos. Washable: easily washes off hands and clothes for quick cleanup. Acid free and photo safe. Acid-free formula won't damage photos. Safe to use at school or home. Value PackStock up and save! Adhesive Type: Solid; Packing Type: Stick; Washable: Yes; Color on Application: White.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.