Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hanging File Tabs, White, Pk90

  • Mfr # 5567

  • Zoro # G5011627


product price: $22.89
/pk 90, $0.25/ea

Key Features

Width
2.06"
Color
White
Material
Plastic
Tab Cut
1/5
Sheet Size
8.50" Width x 11" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5567
Zoro #
G5011627
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2.06"
Sheet Size
8.50" Width x 11" Length
File Size
Letter
Overall Width
8 1/2 in
Overall Height
11 in

Details

Item
Index Tabs
Color
White
Material
Plastic
Tab Cut
1/5
Features
Tearing and Bending Resistant
For Use With
Laser Printers
Tab Color
Matte White
Tab Material
Paper
File Insert/Tab Type
Hanging Folder Tabs

Description

Material Plastic, Index Tabs, Package Quantity 90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.