Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Vinyl Ezd Ring Reference Binder, 1" Capacity, Red

  • Mfr # 79589

  • Zoro # G904923068


product price: $17.48
/ea

Key Features

Binder Sheet Capacity
1"
Color
Red
Sheet Size
8 1/2" Width x 11" Length
Material
Polypropylene
Binder Features
Pocket, Split Resistant, PVC-free, Long Lasting, One Touch Ring, Tear Resistant, Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79589
Zoro #
G904923068
UPC #
50077711795896
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" Width x 11" Length

Details

Item
Presentation Binder
Binder Sheet Capacity
1"
Color
Red
Material
Polypropylene
Binder Features
Pocket, Split Resistant, PVC-free, Long Lasting, One Touch Ring, Tear Resistant, Heavy Duty
Ring Type
Ring
Number of Pockets
4
Sheet Capacity
275
Pocket Location
Internal
Series
EZD
Sheet Standard
Letter
Fastener Location
Back-mounted

Description

Heavy-duty vinyl ezd ring reference binder, 1 capacity, red revolutionary one touch mechanism lets you open, close and lock your binder in one easy step. Gap free feature prevents ring misalignment so pages turn smoothly. Locking ezd ring has up to 50% more capacity than the same size round ring. Back-mounted rings allow pages to lie flat. Four inside pockets store unbound materials for improved organization. Wide front and back panels fully cover standard dividers and sheet protectors. Exposed rivets on spine. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.