Index, Binder, Letter, White, PK8
- Mfr # 11132
- Zoro # G6250006
product price:Â
$
3.75
/pk of 8, $0.47/ea
Sold in multiples of 3Â pks for
$11.25
Key Features
Width
11"
Color
Number: Black
Size
Letter
Tab Color
White
For Use With
Laser/InkJet Printers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11132
- Zoro #
- G6250006
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Width
- 11"
- Size
- Letter
- Index Divider Size
- 11 x 8.5
- Overall Width
- 8 1/2 in
- Overall Height
- 11 in
- Fits Chest Size
- 3-Hole Punched
Description
Tab Message 1 to 8 Tabs, Divider Color White, Number of Tabs 8, Tab Cuts Visible 12, For Use With Laser/InkJet Printers, Index Tabs, Package Quantity 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.