
INDEX, RI, 1-31, TOC, RCY, AST
Mfr # 11084
Zoro # G310793866
product price: $10.39
/eaKey Features
Features
Hole Reinforcement
Divider Color
White
Tab Color
Multicolor
Total Number of Dividers
31
Printer Type Compatibility
Laser
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11084
Zoro #
G310793866
UPC #
72782110840
Country of Origin
United States
Dimensions
Divider Length
11in
Divider Width
8.5in
Details
Item
Tab Divider
Features
Hole Reinforcement
Divider Color
White
Tab Color
Multicolor
Total Number of Dividers
31
Printer Type Compatibility
Laser
Number of Holes Punched
3
Divider Material
Paper
Tab Material
Paper
Tabs per Set
31
Description
Organized documentation makes a business run like a well-oiled machine. These Ready Index Table of Contents Dividers help you stay organized so you can locate documents quickly and efficiently. They feature preprinted multicolor tabs that can be displayed in either landscape or portrait format. Using free templates from Avery Design & Print you can customize the included table of contents page and print in minutes. Organization and efficiencymakes life better for your business. For laser and inkjet printers. 100% Recycled. Index Divider Style: Arabic Numeric; Index Divider Size: 11 x 8.5; Punched/Unpunched: 3-Hole Punched; For Use With: Ring Binders.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.