
Ink Jet Silver Foil Labels, Mail, 3/4x2-1/4in 300/PKin
Mfr # 8986
Zoro # G410794473
product price: $19.75
/eaKey Features
Material
Paper
Label Width
3/4in
Shape
Rectangle
Color
Silver
Total Number of Labels
300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8986
Zoro #
G410794473
UPC #
72782089863
Country of Origin
Mexico
Dimensions
Label Width
3/4in
Label Length
2 1/4in
Details
Item
Address Label
Material
Paper
Shape
Rectangle
Color
Silver
Total Number of Labels
300
Features
Smear Resistant
Number of Sheets
10
Finishing
Matte
Adhesive Type
Permanent
Number of Labels per Sheet
30
Print Technology
Inkjet
Description
These gold or silver foil mailing labels are the office equivalent to putting on a sharp suit or formal gown. Create elegant, decorative labels for invitations or addresses with easy-to-use free templates from Avery Design & Print. Then print for professional-looking results. No matter what the occasion, these mailing labels show up at the door looking dressed to the nines. Shape: Rectangular; Label Size - text: 0.75 x 2.25; Label Colors: Silver; Color Family: Silver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.