Zoro Homepage

Label, 0.75", Round, Black, PK1008

  • Mfr # 05459

  • Zoro # G6250356


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Printer Series Compatibility
Handwrite Only
Color
Black
Green Environmental Attribute
FSC Mix
Adhesive
Removable Self-Adhesive
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05459
Zoro #
G6250356
UPC #
-
Country of Origin
Mexico

Dimensions

Size
0.75" dia.

Details

Item
Label,0.75",Round,Black,PK1008
Printer Series Compatibility
Handwrite Only
Color
Black
Green Environmental Attribute
FSC Mix
Adhesive
Removable Self-Adhesive
Material
Paper
Shape
Round
Label Maker Tape Finish
Matte
Background Color
Black
Total Number of Labels
1008
Features
Removable
Weight
0.181 lbs
Labels Per Sheet
28

Description

Label,0.75 In.,Round,Black,PK1008, Package Quantity 1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.