Zoro Homepage

Label, 0.75", Round, Green, PK1008

  • Mfr # 05463

  • Zoro # G6250329


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
Green
Material
Paper
Green Environmental Attribute
FSC Mix
Adhesive
Removable Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05463
Zoro #
G6250329
UPC #
-
Country of Origin
Mexico

Dimensions

Size
0.75" dia.

Details

Item
Label,0.75",Round,Green,PK1008
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
Green
Material
Paper
Green Environmental Attribute
FSC Mix
Adhesive
Removable Self-Adhesive
Background Color
Green
Shape
Round
Label Maker Tape Finish
Matte
Total Number of Labels
1008
Features
Residue-free, Peel & Stick, Removable
Weight
0.293 lbs
Labels Per Sheet
24

Description

Label,0.75 In.,Round,Green,PK1008, Package Quantity 1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.