
Label, 0.75", Round, NeYellow, PK1008
Mfr # 05470
Zoro # G6250268
product price:Â $7.59
Key Features
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
Neon Yellow
Material
Paper
Green Environmental Attribute
FSC Mix
Adhesive
Removable Self-Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
05470
Zoro #
G6250268
UPC #
072782054700
Country of Origin
Mexico
Dimensions
Size
0.75" dia.
Label Width
075 in
Label Height
075 in
Sheet Size
4 in x 6 in
Details
Item
Label,0.75",Round,NeYellow,PK1008
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
Neon Yellow
Material
Paper
Green Environmental Attribute
FSC Mix
Adhesive
Removable Self-Adhesive
Total Number of Labels
1008
Background Color
Neon Yellow
Label Maker Tape Finish
Matte
Shape
Round
Product Type
Label,0.75",Round,NeYellow,PK1008
Weight
0.294 lbs
Features
Residue-free, Removable, Easy Peel
Labels Per Sheet
24
For Use With
Inkjet Printers, Laser Printers
Self-Adhesive
Yes
Number of Sheets
42
Description
Label,0.75 In.,Round,NeYellow,PK1008, Package Quantity 1008
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.