Label, 1"X3", NeonOrange, PK200
Mfr # 05477
Zoro # G6250216
product price: $9.99
/pk 200, $0.05/eaKey Features
Printer Series Compatibility
Laser Printers
Label Height
1"
Color
Neon Orange
Adhesive
Removable Self-Adhesive
Green Environmental Attribute
FSC Mix
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05477
Zoro #
G6250216
UPC #
-
Country of Origin
Mexico
Dimensions
Label Height
1"
Size
1 x 3
Details
Item
Label,1"X3",NeonOrange,PK200
Printer Series Compatibility
Laser Printers
Color
Neon Orange
Adhesive
Removable Self-Adhesive
Green Environmental Attribute
FSC Mix
Material
Paper
Label Maker Tape Finish
Matte
Total Number of Labels
200
Shape
Rectangular
Background Color
Neon Orange
Features
Removable, Residue-free
Weight
0.281 lbs
Labels Per Sheet
5
Description
Label,1 In.X3 In.,NeonOrange,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.