Label, 2", Glossy White, PK120
Mfr # 22807
Zoro # G5012327
product price: $22.15
/pk 120, $0.18/eaKey Features
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
Glossy White
Adhesive
Permanent Self-Adhesive
Material
Laminated Paper
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22807
Zoro #
G5012327
UPC #
-
Country of Origin
Mexico
Dimensions
Size
2" dia.
Details
Item
Label,2",Glossy White,PK120
Printer Series Compatibility
Inkjet Printers; Laser Printers
Color
Glossy White
Adhesive
Permanent Self-Adhesive
Material
Laminated Paper
Shape
Round
Total Number of Labels
120
Label Maker Tape Finish
Gloss
Background Color
Glossy White
Features
Print-to-the Edge, Stick & Stay, Permanent Adhesive, Easy Peel, Customizable, Pop Up Edge
Weight
0.356 lbs
Labels Per Sheet
12
Labels Across
3
Description
Round Labels, Package Quantity 120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.