Zoro Homepage

LABEL, ADDRESS, 2X4, 1M/BX

  • Mfr # 30603

  • Zoro # G610793726


product price: $14.49
/ea

Key Features

Material
Paper
Label Width
2in
Shape
Rectangle
Color
White
Total Number of Labels
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30603
Zoro #
G610793726
UPC #
067933306036
Country of Origin
United States

Dimensions

Label Width
2in
Label Length
4in

Details

Item
Shipping Label
Material
Paper
Shape
Rectangle
Color
White
Total Number of Labels
1000
Features
Permanent Adhesive
Finishing
Matte
Adhesive Type
Permanent
Print Technology
Laser
Number of Sheets
100
Number of Labels per Sheet
10

Description

Economical PRES-a-ply labels can be used for almost every addressing and identification need. Great for high-volume, low-cost printing. 8 1/2in x 11in sheets. Shipping LabelsFor laser printers. Shape: Rectangular; Label Size - text: 2 x 4; Label Colors: White; Color Family: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.