
LABEL, ADRS, 1.33X4, 14/SH
Mfr # 5162
Zoro # G010793746
product price: $55.19
/eaKey Features
Material
Paper
Label Width
1 21/64in
Shape
Rectangle
Standards
FSC Certified
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5162
Zoro #
G010793746
UPC #
72782051624
Country of Origin
United States
Dimensions
Label Width
1 21/64in
Label Length
4in
Details
Item
Address Label
Material
Paper
Shape
Rectangle
Standards
FSC Certified
Color
White
Total Number of Labels
1400
Features
Smudge-free
Number of Sheets
100
Number of Labels per Sheet
14
Adhesive Type
Permanent
Print Technology
Laser
Finishing
Matte
Description
Easy Peel White Address Labels are great when you want to create professional labels quickly and easily. They're perfect for high-volume mailing projects, labeling bottles, Ball and Mason jars, food containers, bath and beauty products, product branding, event decorations, party favors and crafts. Our Sure Feed technology is designed for a reliable feed through your printer helping prevent misalignments and jams. The proprietary Easy Peel feature makes applying the labels a breeze. Just bend the label sheet to expose the Pop-up Edge, peel off your label and fold the sheet back to flat. To easily customize your labels, simply use the free templates and designs from Avery Design & Print. 8 1/2in x 11in sheets for laser or inkjet printers. Mailing Address Labels for Laser Printers. Shape: Rectangular; Label Size - text: 1.33 x 4; Label Colors: White; Color Family: White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.