Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LABEL, COPY, 1X2.81, 16.5M

  • Mfr # 5334

  • Zoro # G010794491


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Color
White
Label Maker Tape Finish
Matte
Adhesive
Permanent
Shape
Rectangle
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5334
Zoro #
G010794491
UPC #
72782053345
Country of Origin
Mexico

Details

Item
Address Label
Color
White
Label Maker Tape Finish
Matte
Adhesive
Permanent
Shape
Rectangle
Material
Paper
Total Number of Labels
16500
Features
Customizable
Number of Labels per Sheet
33
Number of Sheets
500

Description

Get your mail ready at a moment's notice with these white or clear address and shipping labels. They make it easy to ship products and send invoices on the spot. Create a master sheet of labels or use mail merge to reach your entire customer base. Free templates and designs from Avery Design & Print will help take care of margin settings and spacing. All you do is fill in names and addresses, print through a copier and apply. White Address Labels. Shape: Rectangular; Label Size - text: 1 x 2.81; Label Colors: White; Color Family: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.