Zoro Homepage

LABEL, IJ1-1/3X4, 14/SH, WHT

  • Mfr # 8462

  • Zoro # G710793701


product price: $56.95
/ea

Key Features

Material
Paper
Label Width
1 21/64in
Shape
Rectangle
Color
White
Total Number of Labels
1400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8462
Zoro #
G710793701
UPC #
72782084622
Country of Origin
Mexico

Dimensions

Label Width
1 21/64in
Label Length
4in

Details

Item
Address Label
Material
Paper
Shape
Rectangle
Color
White
Total Number of Labels
1400
Standards
FSC Certified
Features
Customizable
Adhesive Type
Permanent
Number of Labels per Sheet
14
Number of Sheets
100
Print Technology
Inkjet
Finishing
Matte

Description

Easy Peel White Address Labels are great when you want to create professional labels quickly and easily. They're perfect for high-volume mailing projects, labeling bottles, Ball and Mason jars, food containers, bath and beauty products, product branding, event decorations, party favors and crafts. Our Sure Feed technology is designed for a reliable feed through your printer helping prevent misalignments and jams. The proprietary Easy Peel feature makes applying the labels a breeze. Just bend the label sheet to expose the Pop-up Edge, peel off your label and fold the sheet back to flat. To easily customize your labels, simply use the free templates and designs from Avery Design & Print. 8 1/2in x 11in sheets for laser or inkjet printers. Mailing Address Labels for Inkjet Printers. Shape: Rectangular; Label Size - text: 1.33 x 4; Label Colors: White; Color Family: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.