
LABEL, IJ1X2-5/8, 30/SH, WHT
Mfr # 8460
Zoro # G210793737
product price: $58.95
/eaKey Features
Material
Paper
Label Width
1in
Total Number of Labels
3000
Standards
FSC Certified
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8460
Zoro #
G210793737
UPC #
72782084608
Country of Origin
United States
Dimensions
Label Width
1in
Label Length
2 5/8in
Details
Item
Address Label
Material
Paper
Total Number of Labels
3000
Standards
FSC Certified
Shape
Rectangle
Color
White
Features
Stick & Stay
Print Technology
Inkjet
Number of Sheets
100
Number of Labels per Sheet
30
Finishing
Matte
Adhesive Type
Permanent
Description
Easy Peel White Address Labels are great when you want to create professional labels quickly and easily. They're perfect for high-volume mailing projects, labeling bottles, Ball and Mason jars, food containers, bath and beauty products, product branding, event decorations, party favors and crafts. Our Sure Feed technology is designed for a reliable feed through your printer helping prevent misalignments and jams. The proprietary Easy Peel feature makes applying the labels a breeze. Just bend the label sheet to expose the Pop-up Edge, peel off your label and fold the sheet back to flat. To easily customize your labels, simply use the free templates and designs from Avery Design & Print. 8 1/2in x 11in sheets for laser or inkjet printers. Mailing Address Labels for Inkjet Printers. Shape: Rectangular; Label Size - text: 1 x 2.63; Label Colors: White; Color Family: White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.