
LABEL, INKJET, 2X4, 10/SH
Mfr # 8163
Zoro # G410793728
product price: $16.79
/eaKey Features
Material
Paper
Label Width
2in
Shape
Rectangle
Total Number of Labels
250
Standards
FSC Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8163
Zoro #
G410793728
UPC #
72782081638
Country of Origin
United States
Dimensions
Label Width
2in
Label Length
4in
Details
Item
Shipping Label
Material
Paper
Shape
Rectangle
Total Number of Labels
250
Standards
FSC Certified
Color
White
Features
Jam Resistant
Finishing
Matte
Adhesive Type
Permanent
Number of Labels per Sheet
10
Print Technology
Inkjet
Number of Sheets
25
Description
Make sure your packages get where they're supposed to go without any confusing markings showing through when you use these shipping labels. TrueBlock Technology completely covers everything underneath. The adhesive sticks to more tough surfaces, ensuring your label doesn't fall off your package. It's easy to create custom labels with logos, barcodes and more. Just print your labels right from your own printer. It's easier than ever to get the job done right. 8.5 x 11 Sure Feed Sheets for Inkjet PrintersDesigned for reliable printer feed. Shape: Rectangular; Label Size - text: 2 x 4; Label Colors: White; Color Family: White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.