
LABEL, INKJET, 5X1.75, 2M/PK
Mfr # 8667
Zoro # G610794532
product price: $40.95
/eaKey Features
Color
Clear
Label Width
1/2in
Total Number of Labels
2000
Material
Film
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8667
Zoro #
G610794532
UPC #
72782086671
Country of Origin
United States
Dimensions
Label Width
1/2in
Label Length
1 3/4in
Details
Item
Address Label
Color
Clear
Total Number of Labels
2000
Material
Film
Shape
Rectangle
Label Maker Tape Finish
Matte
Adhesive
Permanent
Features
Easy Peel
Number of Labels per Sheet
80
Number of Sheets
25
Print Technology
Inkjet
Description
All your mailing is easier with these Clear Easy Peel Mailing Labels. Labels virtually disappear on white and light colored surfaces. These labels feature exclusive Avery Sure Feed technology to improve print alignment and avoid jamming. The blue, textured strip on the top of each sheet provides better grip for printer rollers and helps feed the sheet through your printer. Ultrahold permanent adhesive makes sure that these labels stick and stay without peeling, curling or falling off. The Pop-up Edge offers fast peeling--just bend the label sheet to expose the label edge, peel, then fold the sheet back to flat in a jiffy. They're also great as gift tags or as ID and organization labels. Easily import names, addresses and logos and print on your labels with free templates and designs from Avery Design & Print. Get pages of professional-looking labels filled with eye-catching text and graphics. Return Address Labels For Inkjet Printers. Shape: Rectangular; Label Size - text: 0.5 x 1.75; Label Colors: Clear; Color Family: Clear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.