
LABEL, SH, 2X4, 1000, NEO, AST
Mfr # 5964
Zoro # G710793732
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Color
Neon Magenta
Total Number of Labels
1000
Adhesive
Permanent
Material
Paper
Label Maker Tape Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5964
Zoro #
G710793732
UPC #
72782059644
Country of Origin
Mexico
Dimensions
Label Length
4in
Label Width
2in
Details
Item
Shipping Label
Color
Neon Magenta
Total Number of Labels
1000
Adhesive
Permanent
Material
Paper
Label Maker Tape Finish
Matte
Shape
Rectangle
Features
Stick & Stay
Number of Sheets
100
Number of Labels per Sheet
10
Print Technology
Laser
Description
Have something important to say? Customize your white labels with attention-getting images or make your most important messages stand out with high-visibility color labels. Ideal for announcements, priority messages, addressing, color-coding, identification/warning labels and more! Easy to customize with free templates from Avery Design & Print. For laser printers. Now you've got their attention. Laser Permanent Neon RectanglesGet noticed with eye-catching color. Shape: Rectangular; Label Size - text: 2 x 4; Label Colors: Assorted; Color Family: Multicolor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.